Shop All Pipe Taps
Drillco
2 in. -- 11-1/2, CARBON PIPE - 2700E
Mfr # 2700E264
Zoro # G910372553
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 2 in
- Tap Dimension Type Inch
- Overall Length 4-1/2 in
- Tap Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | 2 in |
Tap Dimension Type | Inch |
Overall Length | 4-1/2 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Spoke Shave (12-951)
- MITUTOYO Digital Micrometer Head, Steel, IP65 (350-354-30)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4320)
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- DRILLCO 3"-8, Pipe Taps (290A364)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385547)
- Drillco Taps