Shop All Countersinks
Drillco
2, COUNTRSINK 82DEG 6 FLUT - 3900E
Mfr # 39E264B
Zoro # G210371263
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length (In.) 4-3/8 in
- Drill Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 39E264B
- Zoro # G210371263
- UPC # 45997092287
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1 in |
Overall Length (In.) | 4-3/8 in |
Drill Size | 2 in |
Shank Length | 2-1/8 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Bon 67-175 Finish Trowel, Square, Blue Steel, 12 X 3, Comfort Grip (67-175)
- GEARWRENCH 20 Piece Specialty Ratcheting Metric Wrench Set in Foam Storage Tray (GWMSSRWMM)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- HOUGEN 1-1/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18240)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- GARANT High-Precision Countersink, 3 Flutes, 90 Deg, 11.5 mm (150150 11,5)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- WESTWARD Countersink, 6 FL, 82 Deg, 3/4, HSS, Even (21ML28)
- Drillco Countersinks, Center Drills & Spotting Drills