Shop All Hand Taps
Drillco
2"-8, HSS Plug Tap
Mfr # 25A264P
Zoro # G500868763
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 2
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Chamfer | Plug |
Shank Type | Through or Blind Hole |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, Metric, 8 pcs., Set (MWSHKT-8)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310600)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- DRILLCO 1-3/8-12, HSS Taper Taps H-4 (20E224FT)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- DRILLCO 5/16-24 52DEG HAND TAP BOTTOM -2000F (20F120FB)
- IRWIN Stl Screw Plug Tap, 10-32NF (HAN1131)
- Drillco Hand Taps