Shop All Spiral Point Taps
Drillco
2-64, SPIRAL POINT TAPS - 2100
Mfr # 21A002FP
Zoro # G210372536
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 21A002FP
- Zoro # G210372536
- UPC # 45996890914
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 1-3/4 in |
Tap Dimension Type | Inch |
Tap Size | #2 |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 118 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (83001D)
- JONES STEPHENS Curb Box Wrench for Pent. Curb Boxes (M25900)
- CRAFTSMAN 1/2-in Air Impact Wrench 750-ft/lbs. (CMXPTSG1003NB)
- WESTWARD Precision Measuring Tool Kit, 2 Pc (2YNK4)
- DRILLCO 10-32, NITRO SPIRAL POINT TAPS - 2100N (21N010FP)
- DRILLCO 1/2-13, NITRO SPIRAL POINT TAPS - 2100N (21N132CP)
- DRILLCO 14MM-2.00 SPIRAL POINT TAP - 2850 (285A140A)
- DRILLCO 5/16-18, NITRO SPIRAL POINT TAPS - 2100N (21N120CP)
- DRILLCO Spiral Point Taps, 1/4-20, 12PK (21E116CP)
- DRILLCO Spiral Point Taps, 5/16-18, 6PK (21E120CP)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- Drillco Spiral Point Taps