Shop All Spiral Point Taps
Drillco
2-64, NITRO SPIRAL POINT TAPS - 2100N
Mfr # 21N002FP
Zoro # G110372872
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Overall Length 1-3/4 in
- Tap Material High Speed Steel
- Tap Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 21N002FP
- Zoro # G110372872
- UPC # 45996891683
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Inch |
Overall Length | 1-3/4 in |
Tap Size | #2 |
Details
Tap Material | High Speed Steel |
Description
The angular flutes at the front end of these taps propel the chips ahead of the tap. This reduce loading and clogging in the flutes. Spiral Point taps are ideal for production tapping thru holes. Sometimes referred to as ''Gun Taps'', spiral point taps ''shoot'' the chips ahead of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- PIK STIK REACHER GRABER TOOL 36""L (I363)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- DRILLCO Spiral Point Taps, 5/16-18, 6PK (21E120CP)
- DRILLCO 6.0MM-1.00 SPIRAL POINT TAP - 2850 (285A060A)
- DRILLCO 5/8-11, NITRO SPIRAL POINT TAPS - 2100N (21N140CP)
- DRILLCO 14MM-2.00 SPIRAL POINT TAP - 2850 (285A140A)
- DRILLCO 5/16-18, NITRO SPIRAL POINT TAPS - 2100N (21N120CP)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- Drillco Spiral Point Taps