Shop All Tap Sets
Drillco
2-64, HSS TAP SET H-2 - 2000E
Mfr # 20E002FS
Zoro # G210371720
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 1-3/4 in
- Tap Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 1-3/4 in |
Tap Size | #2 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Prism, 75Mm X 28Mm X 38Mm (PGR075)
- DREMEL Cutter, Structured (9935)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- DRILLCO 3/8-16, HSS TAPER TAPS - 2000 (20A124CT)
- DRILLCO 6.0MM-1.00 4FL TAP SET - 2800 (28A060AS)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2100 TAPS (2100A10)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- DRILLCO 5/8-11, HSS Tap Set H-3 (20E140CS)
- DRILLCO Metric Carbon Tap & Die Set 36pc (2800C36)
- WIDIA Tap Set, #6-32 UNC H2 ANSI 3FL HAND HSS (15234)
- Drillco Tap Sets