Shop All Tap Sets
Drillco
2-56, HSS TAPS SETS - 2000
Mfr # 20A002CS
Zoro # G210371010
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material High Speed Steel
- Overall Length 1-3/4 in
- Tap Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch |
Overall Length | 1-3/4 in |
Tap Size | #2 |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, TUBE-THICKNESS (573-761-20)
- KRAFT TOOL Power Troweler Blade, Combo, 8 x18 in (SK215)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- DRILLCO 18PC UNF TAP DRILL SET 200 Drill 2000 TAPS (200F2018)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- Drillco Taps