Shop All Hand Taps
Drillco
2-3/8-8, HSS Taper Tap
Mfr # 25A324T
Zoro # G900868905
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 2.3/8
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 2.3/8 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Chamfer | Taper |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #82 HSS Black Oxide Jobber Length Drill Bit (DWDN82)
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points (31809)
- WILLIAMS Williams Punch and Chisel Set, 17 Pieces (PC-17)
- ST LOUIS PNEUMATIC Heavy Duty Hammer with Retainer and Chisel (SLP-85300K)
- DRILLCO 30mm x 2.0, Metric Taper Tap (28E300BT)
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- DRILLCO 3/8-16, 8" PULLEY TAP (24A124C8)
- DRILLCO 1-1/2-8, HSS Bottoming Tap (25A232B)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- DRILLCO 1-1/2-12, HSS Plug Taps H-4 (20E232FP)
- DRILL AMERICA 3/8"-16x8" HSS Pulley Tap (DWTET8X3/8-16)
- Drillco Taps