Shop All Hand Taps
Drillco
2-3/8-8, HSS Bottoming Tap
Mfr # 25A324B
Zoro # G500868718
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Finish Bright
- Size 2.3/8
- Chamfer Bottoming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2.3/8 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Finish | Bright |
Chamfer | Bottoming |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 6 pcs (12087)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- MIDWEST FASTENER Ivory Colored Plastic Click Rotary Dimmer Knobs 6PK (77982)
- HAIMER Shrink Chuck, 1/4 in. Hole Dia., HSK100A (A10.142.1/4Z.4)
- DRILLCO Metric Taper Tap, 8mmx1.25, 6PK (28E080AT)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- DRILLCO 5/16-24 52DEG HAND TAP BOTTOM -2000F (20F120FB)
- DRILLCO 1-1/8-8, HSS Bottoming Tap (25A208B)
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- DRILLCO HSS Bottoming Taps H-4, 7/8-9, 3PK (20E156CB)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- Drillco Taps