Shop All Annular Cutters
Drillco
2-3/8 3" Depth of Cut Annular Cutter
Mfr # 93SE324
Zoro # G200868490
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Size 2.3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 93SE324
- Zoro # G200868490
- UPC # 45997398617
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Size | 2.3/8 |
Details
Material | High Speed Steel |
Finish | Bright |
Description
Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cold Chisel, 3/4 In. x 12 In. (10213)
- DEWALT FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports (DCB1800B)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/64 (C23352)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50810)
- DRILLCO 2-1/4 1" Depth of Cut Annular Cutter (91SE316)
- DRILLCO Chuck, Series Aca, For Use With Annular Adapter, Specifications 12 In, Hss, BrightBlack (MA000)
- DRILLCO 7/8 3" Depth of Cut Annular Cutter (93SE156)
- DRILLCO 9/16, Annular Cutters, 2" Depth of Cut, Carbide Tipped (92CT136)
- DRILLCO 11/16 1" Depth of Cut Annular Cutter W/ PIN (91SE144K)
- DRILLCO 3-5/8 2" Depth of Cut Annular Cutter 1-1/4 SH (92SE440)
- SLUGGER BY FEIN Slugger 19/32" Cutter, Tap Size 11/16" N (63134150002)
- Drillco Annular Cutters