Shop All Annular Cutters
Drillco
2-3/8 2" Depth of Cut Annular Cutter
Mfr # 92SE324
Zoro # G500868237
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Size 2.3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 92SE324
- Zoro # G500868237
- UPC # 45997397344
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Size | 2.3/8 |
Details
Material | High Speed Steel |
Finish | Bright |
Description
Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 5 pc. (32875)
- IRWIN Power Bit, SAE, 6" Bit L, PK5 (IWAF356B5)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14T)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- DRILLCO Annular Cutter Pilot 2" Depth Of Cut For 7/16 (92SE002)
- DRILLCO 1-5/16 2" Depth of Cut Annular Cutter (92SE220)
- DRILLCO Annular Cutter Pilot 4" Depth Of Cut For 1-1/4 SH (94SE003)
- DRILLCO 13/16 4" Depth of Cut Annular Cutter (94SE152)
- DRILLCO 2-5/16 1" Depth of Cut Annular Cutter (91SE320)
- DRILLCO 9/16, Annular Cutters, 2" Depth of Cut, Carbide Tipped (92CT136)
- UNIBOR 1-3/8in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25244)
- Drillco Annular Cutters