Shop All Pipe Taps
Drillco
2-1/2-8, Pipe Taps
Mfr # 290A332
Zoro # G100870449
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Material High Speed Steel
- Finish Bright
- Size 2.1/2
- Length of Thread 2.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 2.1/2 |
Length of Thread | 2.5625 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/4 (MHSTK60)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- MONTI BRISTLE BLASTER Handle (10MT30550)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- DRILLCO 3"-8, Pipe Taps (290A364)
- DRILLCO 3/8-18, Straight Pipe Tap (295A124)
- DRILLCO 1/4-18, CARBON PIPE TAPS - 2700E (2700E116)
- DRILLCO 1/8-27, CARBON PIPE TAPS - 2700E (2700E108)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1251708)
- Drillco Pipe Taps