Shop All Pipe Taps
Drillco
2" - 11-1/2, Pipe Taps
Mfr # 290A264
Zoro # G800870459
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Material High Speed Steel
- Finish Bright
- Size 2
- System of Measurement Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 2 |
Length of Thread | 1.75 |
Details
Number of Flutes | 7 |
Material | High Speed Steel |
Finish | Bright |
System of Measurement | Fractional |
Shank Type | Through or Blind Hole |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 17/64" Thunderbolt Titanium Coated Drill Bit (48-89-2214)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Deep Impa (CMMT16062)
- MILWAUKEE TOOL M18 FUEL Drain Snake w/ CABLE DRIVE w/5/16” Cable (2772A-21)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- DRILLCO 3/8-18, Straight Pipe Tap (295A124)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 2 Flutes (015126AS)
- Drillco Taps