Shop All Pipe Taps
Drillco
2"-11-1/2, INTERRUPTED
Mfr # 293A264
Zoro # G400870439
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Material High Speed Steel
- Finish Bright
- Size 2
- Length of Thread 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2 |
Length of Thread | 1.75 |
Details
Number of Flutes | 7 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 02 120 ESD)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 36 In, 1/8, 1/16 In Grad (J236)
- WESTWARD Magnetic Sweeper w/Release, 13 In W (4YCK5)
- PROSOURCE 0 MultiTool, 3 in W Blade, HCS Blade (3340)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 3/8-18, Pipe Taps (290A124)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 3/8-18, Straight Pipe Tap (295A124)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- Drillco Taps