Shop All Drill Bit Sets
Drillco
19PC METRIC SET 1mm-10mm BY .5mm
Mfr # 800A19
Zoro # G700869669
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 19pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 800A19
- Zoro # G700869669
- UPC # 45997491943
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 19pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Spiral Flute Size #8 (2RUP6)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- DRILL AMERICA 25/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO25/64)
- HUOT Drill Bit Case, Jobber Length, Steel (10500)
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- DRILLCO 29PC NITRO MECH DRILL PAL SET-1/16-1/2 BY 64ths (350NW29)
- DRILLCO 29PC IMP COBALT DRILL SET 1/16 - 1/2 BY 64THS Drill Pal (500EW29)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- DRILLCO 21PC TiN Tipped Drill Set 1/16-3/8 BY 64ths (450T21)
- DRILLCO 29PC NITRO DRILL BIT SET 1/16-1/2 BY 64ths (400N29)
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- Drillco Drill Bits