Shop All Drill Bit Sets
Drillco
19PC MAINTENANCE DRILL SET
Mfr # 200A19
Zoro # G400869662
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 19pc
- Point Angle 118° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 200A19
- Zoro # G400869662
- UPC # 45997490809
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 19pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330170)
- UNIBOR 2.9/16 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27282)
- BAHCO Bahco Twin Blade Sports Knife (KBTU-01)
- DRILLCO 13PC METRIC SET 1mm-7mm BY .5mm (800A13)
- DRILLCO 29PC COBALT STUBBY DRILL SET 1/16 - 1/2 BY 64THS (300C29)
- DRILLCO 21PC NITRO MECHANICS SET 1/16-1/4 9/32-1/2 BY 32 (350N21V)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILLCO 60PC NITRO DRILL BIT SET #1-#60 (400N60)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159-TN TiN HSS 1/16-1/2x1/64 (54128)
- Drillco Drill Bits