Shop All Drill Bit Sets
Drillco
19PC BRIGHT MAINTENANCE DRILL SET
Mfr # 200B19
Zoro # G600869707
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Size 19pc
- Shank Type Straight Shank
- Point Angle 118° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 200B19
- Zoro # G600869707
- UPC # 45997490922
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 19pc |
Details
Material | High Speed Steel |
Finish | Bright |
Shank Type | Straight Shank |
Point Angle | 118° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40822)
- KNIPEX Spare Blades for 94 10 185 (94 19 185)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x12)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (400F21)
- DRILLCO 29PC HD DRILL PAL 1/16-1/2 BY 64ths (400EW29)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (200A21)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILLCO 13PC DRILL BIT SET BRIGHT 1/16-1/4 200 (200B13)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (100SE21)
- RICHELIEU HARDWARE (17-Piece) Titanium Nitride Coated Drill Bit Set (871570)
- Drillco Drill Bits