Shop All Chucking Reamers
Drillco
19/64, S/S STR FLUTE CHUCK REAMER - 4300E
Mfr # 430E119
Zoro # G310372979
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length 6 in
- Size 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 430E119
- Zoro # G310372979
- UPC # 45997097121
- Country of Origin China
- Category Chucking Reamers
Dimensions
Overall Length | 6 in |
Size | 19/64 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- BIG HORN 3-In-1 Leather Punch & Eyelet / Button Pliers (19374)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- GENERAL TOOLS SCRIBE REPLACEABLE NEEDLEPOINT (GN84)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- DRILLCO 1-5/32, S/S STR FLUTE CHUCK REAMER -4300E (430E210)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- M.A. FORD .1560 Reamer (27215600)
- Drillco Reamers