Shop All Bridge Reamers
Drillco
19/32 Spiral Flute Car Reamer 2MT
Mfr # 175H138
Zoro # G600870369
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 4.1/2
- Overall Length 8.1/16
- Size 19/32
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 175H138
- Zoro # G600870369
- UPC # 45996697568
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 4.1/2 |
Overall Length | 8.1/16 |
Size | 19/32 |
Details
Flute Type | Spiral Flute |
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Taper Shank |
System of Measurement | Fractional |
Morse Taper | 2 |
Description
Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO NUT DRIVER 12MM (PO9212M)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- CRESCENT 15" Adjustable Black Oxide Tapered Handle Wrench - Boxed (AT215BK)
- GREENLEE Heater Element (35592)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Spiral Flute (425A232)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILLCO 5/8, Bridge Reamer Taper Shank Spiral Flute (425A140)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- ZORO SELECT Construction Reamer, 1-5/16 In., 7-1/2 L (13H851)
- Drillco Bridge Reamers