Shop All Reduced Shank Drill Bits
Drillco
19/32, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E138
Zoro # G410371186
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 19/32 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000E138
- Zoro # G410371186
- UPC # 45996595987
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 19/32 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5310 HSS Straight Shank Chucking Reamer (DWRR.5310)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7143)
- DRILLCO 3/4, S&D DRILL 1/2 in. SHANK - 1000E (1000E148)
- DRILLCO 1-7/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E228)
- DRILLCO 47/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N147)
- DRILLCO 3/4, S&D DRILL 1/2 in. SHANK - 1000N (1000N148)
- DRILLCO 1-7/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E207)
- DRILLCO 9/16, S&D DRILL 1/2 in. SHANK - 1000N (1000N136)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- Drillco Drill Bits