Shop All Bridge Reamers
Drillco
19/32, Bridge Reamer Taper Shank Spiral Flute
Mfr # 425A138
Zoro # G700869287
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 5.1/8
- Overall Length 9
- Finish Black Oxide
- Size 19/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 425A138
- Zoro # G700869287
- UPC # 45997094618
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 5.1/8 |
Overall Length | 9 |
Size | 19/32 |
Point Diameter | 0.375 |
Details
Flute Type | Spiral Flute |
Finish | Black Oxide |
Shank Type | Taper Shank |
Material | High Speed Steel |
Morse Taper | 2 |
System of Measurement | Fractional |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- CRAFTSMAN Wrenches, 1/4" Standard SAE Combination (CMMT44699)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 5/8, Bridge Reamer Taper Shank Spiral Flute (425A140)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Straight Flute (420A232)
- DRILLCO 17/32, Bridge Reamer Taper Shank Spiral Flute (425A134)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36020)
- Drillco Bridge Reamers