Shop All Tap Sets
Drillco
18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS
Mfr # 400NF2018
Zoro # G500869500
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 18pc
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 18pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Through or Blind Hole |
Description
Drill & Tap Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1060)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35184)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- DEWALT 1/4" Precision Tooth 10 Pack (DWA4270B)
- DRILLCO 3mm x 0.60, Metric Tap Set (28E030BS)
- DRILLCO 24mm x 1.5, Metric Tap Set (28E240CS)
- DRILLCO 14mm x 1.25, Metric Tap Set (28E140CS)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- DRILLCO 1.6MM-0.35 2FL TAP SET - 2800 (28A016AS)
- DRILLCO 1/2-13, HSS TAPS SETS - 2000 (20A132CS)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D6 M10x1.50 (174548)
- Drillco Taps