Shop All Tap Sets
Drillco
18PC UNF TAP DRILL SET 200 Drill 2000 TAPS
Mfr # 200F2018
Zoro # G500869494
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Material High Speed Steel
- Size 18pc
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 18pc |
Details
Finish | Bright |
Material | High Speed Steel |
Shank Type | Through or Blind Hole |
Description
Drill & Tap Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (J7346)
- SUNEX Socket Impact Universal Joint 1/2In. Drive (2300)
- ZORO SELECT Construction Reamer, 7/8 In., 6-7/8 In. L (13H826)
- BONWAY Bon 32-221 Texture Roller, Slate 22 5/8" (32-221)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- DRILLCO 5mm x 0.80, Metric Tap Set (28E050AS)
- DRILLCO 10mm x 1.0, Metric Tap Set (28E100CS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- DRILLCO 63PCHSS-TAP & RD ADJ DIE SET (2000R63)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- Drillco Tap Sets