Shop All Tap Sets
Drillco
18PC METRIC TAP & DRILL SET
Mfr # 800A2018
Zoro # G700869492
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Material High Speed Steel
- Size 18pc
- Shank Type Through or Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 18pc |
Details
Finish | Bright |
Material | High Speed Steel |
Shank Type | Through or Blind Hole |
Description
Drill & Tap Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (J5429MH)
- DRILL AMERICA 15/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F15/16)
- IRWIN Metal Combination Square, 12in, PK6 (1794469)
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- DRILLCO 3/8-16, HSS TAPS SETS - 2000 (20A124CS)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- DRILLCO 1 in.-8, HSS TAPS SETS - 2000 (20A164CS)
- DRILLCO 10mm x 1.0, Metric Tap Set (28E100CS)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 20pc Tap & Die Set NC 1/4"-3/4" (2000RC20)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- Drillco Tap Sets