Shop All Thread Forming Taps
Drillco
18MM-1.50 4FL PLUG TAP - 2800
Mfr # 28A180DP
Zoro # G510371987
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Size 18mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 28A180DP
- Zoro # G510371987
- UPC # 45996898088
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 18mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- WARWOOD TOOL 66 Pinch Point Crow Bar (16090)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail 3/8 (M3810)
- DRILLCO 7/8-9, CARBON TAPER TAPS - 2000C (20C156CT)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- DRILLCO 7/8-9, HSS BOTTOMING TAP - 2000 (20A156CB)
- DRILLCO 3/8-16, CARBON BOTTOMING TAPS - 2000C (20C124CB)
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- DRILLCO 10-32, CARBON TAPER TAPS - 2000C (20C010FT)
- YMW TAPS Thread Roll Tap, H7 1/2-13 (P) (388507)
- Drillco Thread Forming Taps