Shop All Hex Dies
Drillco
18MM-1.5, CARBON HEX RE- THRD DIES -3360E
Mfr # 336E180A
Zoro # G410373517
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Size 18mm
- System Of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 18mm |
Details
Material | Carbon |
System Of Measurement | Metric |
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Heavy Duty Wire Stripper/Cutter (CP-413G)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- OLSON SAW BLADE SCROLL 5""18.5T CD6 (42401)
- CHANNELLOCK 10in CURVED JAW LOCKING PLIERS W/ CUTTER (102-10)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- DRILLCO 10-32 HSS HEXAGON THREDING DIE NUT 3300E (33E010F)
- DRILLCO 4MM-.70, CARB HEX RE- THREAD DIES - 3360E (336E040A)
- DRILLCO 1-1/2--11-1/2, CARBON HEX PIPE DIE -3380E (338E232)
- DRILLCO 33MM-2.0, CARBON HEX RE- THRD DIES -3360E (336E330A)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 5/16-18 UNC (403124)
- Drillco Dies