Shop All Tap Sets
Drillco
1.8MM-0.35 2FL TAP SET - 2800
Mfr # 28A018AS
Zoro # G710373699
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 1.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 1.8mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chuck Key (48-66-3160)
- DEWALT 7 Pc. Magnetic Drive Guide Set (DW2095)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4046)
- GREY PNEUMATIC SKT 1/4" DR X 1/4" MAG DEEP IM (GP908DG)
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- DRILLCO 11mm x 1.5, Metric Tap Set (28E110AS)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- DRILLCO 10mm x 1.25, Metric Tap Set (28E100BS)
- DRILLCO 36mm x 4.0, Metric Tap Set (28E360AS)
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-18, 2B Limit (11643)
- Drillco Tap Sets