Shop All Glass & Ceramic Drill Bits
Drillco
1/8 GLASS & TILE BIT - 1840
Mfr # 184F108
Zoro # G410373708
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide Tip
- Drill Bit Size 1/8 in
- Drill Bit Dimension Type Inch
- Overall Length (In.) 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 184F108
- Zoro # G410373708
- UPC # 45996594614
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Drill Bit Dimension Type | Inch |
Overall Length (In.) | 3-1/2 in |
Details
Drill Bit Material | Carbide Tip |
Description
For the drilling of glass, tile, and ceramics. Can be used with or without water or coolant; water is the preferred & best way. For use in rotary motors not to be confused or used with rotary percussion motors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Rebar Cutter Drill Bit (Head Only) 7/8x4 (E-12538)
- PROTO Spud Handle Box Wrench 1-13/16" - 12 Point (J2629)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 9 in Long, 6 in Short (51920)
- YMW TAPS Spiral Flute Tap, Modified Bottoming 3 Flutes (384607)
- DRILLCO Counter Top Display Drill Set, Series 200B, Imperial System Of Measurement, 116 In Minimum Drill (200B540C)
- HYDRO HANDLE 1-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH114BIT)
- BOSCH Natural Stone Tile Bit, 1/4" (NS300)
- ARTU Porcelain Tile Drill Bit, 3/16 In (01430)
- HYDRO HANDLE 1 Inch Electroplated Diamond Bit 8 mm Shank (HH1BIT)
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- DEWALT 3/4" Diamond Drill Bit (DW5582)
- Drillco Glass & Ceramic Drill Bits