Shop All Carbide End Mills
Drillco
1/8 4FL SOLID CARB END MIL SGL END -7300
Mfr # 73A108C
Zoro # G210373977
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Measurement System Inch
- Overall Length 1-1/2 in
- Shank Dia. 1/8 in
- Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 73A108C
- Zoro # G210373977
- UPC # 45997390789
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Size | 1/8 in |
Details
Material | Solid Carbide |
Measurement System | Inch |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- J.W. WINCO GN452-75-50-M12-S-55 Rubber Bumper Stainless, Threaded Stud (452-75-50-M12-S-55)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Cup & Die Set (3'' Conduit) (HPS312)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8, Length of Cut: 1-1/4" (22792)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/8x1/8x1/4x1-1/2 (C81009)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/4"Dia 3/4"Loc 2-1/2"Oal W/.020" Radius W/Altin (CR1006-ALTiN)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- Drillco End Mills