Shop All Ball End Mills
Drillco
1/8 4FL S.E. BALL NOSE END MIL -7700
Mfr # 77A108C
Zoro # G110372254
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Inch
- End Mill Material Solid Carbide
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 77A108C
- Zoro # G110372254
- UPC # 45997392059
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Inch |
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Size | 1/8 in |
Details
End Mill Material | Solid Carbide |
Description
Solid carbide end mills run at extremely impressive feed and speed rates. In some cases, they can be run at 3x the rates of HSS end mills. Using solid carbide end mills results in better surface finish on the workpiece and extended tool life over conventional HSS and Cobalt end mills.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter (49-57-8093)
- JET Pneumatic R6 Reversible Air Drill, 3/8In (JAT-600)
- HAKKO/CHP Very Fine Point Tweezer, Strong Bent Tips (7A-SA)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- DRILLCO 1 4FL END- MIL BALL NOSE 1SH -6400A (642A164F)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Ball End (404-2500-BN11)
- GS TOOLING 3/16" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101249)
- ZORO SELECT Ball End Mill, Uncoated, 1.000" Shank dia. (BNAS31000)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-7X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-075)
- Drillco Ball End Mills