Shop All Pipe Taps
Drillco
1/8-27, Pipe Taps
Mfr # 290A108
Zoro # G600870444
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Finish Bright
- Size 1/8
- Length of Thread 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/8 |
Length of Thread | 0.75 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Finish | Bright |
Shank Type | Through or Blind Hole |
System of Measurement | Fractional |
Description
The nominal size of a Taper Pipe Tap (NPT) is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (527X)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1IN (C12250)
- HHIP 1/8 X 3" 10 Pair Precision Parallel Set (3900-3012)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- DRILLCO 1" - 11-1/2, Pipe Taps (290A164)
- DRILLCO 3/8-18, Straight Pipe Tap (295A124)
- DRILLCO 3"-8, Pipe Taps (290A364)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- YMW TAPS Pipe Tap, 1/4"-18, NPTF (383663)
- Drillco Taps