Shop All Pipe Taps
Drillco
1/8-27, PIPE TAPS - 2900E
Mfr # 290E108
Zoro # G010373641
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Overall Length 2-1/8 in
- Tap Size 1/8 in
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2-1/8 in |
Tap Size | 1/8 in |
Tap Dimension Type | Inch |
Details
Tap Material | High Speed Steel |
Description
The nominal size of a Taper Pipe Tap NPT is that of the pipe fitting to be tapped, not the actual size of the tap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Pitch Gauge, 0.50-1.75 Npt and Bsp (98402)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- BIG HORN Panic Stop Switch (18805)
- EREM Tweezer, Fine Tip, Very Fine (AASA)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- DRILLCO 3/4-14, Pipe Taps (290A148)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- DRILLCO 3/8-18, Straight Pipe Tap (295A124)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT2INCH)
- Drillco Pipe Taps