Shop All Pipe Taps
Drillco
1/8-27, CARBON PIPE TAPS - 2700E
Mfr # 2700E108
Zoro # G810372639
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Material Carbon
- Tap Size 1/8 in
- Overall Length 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Size | 1/8 in |
Overall Length | 2-1/8 in |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #21, L, 1-1/4, M2 (16W723)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA9)
- DRILL AMERICA 7/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X7/16)
- DRILLCO 1/2-14, CARBON PIPE TAPS - 2700E (2700E132)
- DRILLCO 3/8-18, Pipe Taps (290A124)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- DRILLCO 3/4-14, Pipe Taps (290A148)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008866AS)
- Drillco Pipe Taps