Shop All Construction Reamers
Drillco
17/32 High Spiral Flute Construction Reamer
Mfr # 428A134
Zoro # G200869114
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7/8
- Material High Speed Steel
- Shank Type 3 Flats, Reduced Shank
- Flute Length 4
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 428A134
- Zoro # G200869114
- UPC # 45997095882
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 5.7/8 |
Flute Length | 4 |
Size | 17/32 |
Details
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black Oxide |
Flute Type | High Spiral Flute |
System of Measurement | Fractional |
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 120V, 9" L, 1.2 lb. Weight (4300-5/40)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 19mm (KTI-41619)
- PFERD 13/64" Round Chain Saw File - 8" Length, Premium Cut (17077)
- VESSEL Precision Bit Wing-Shank 4mm, H1.5, PK10 (D73H1522060)
- DRILLCO 7/8 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX156)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- DRILLCO 1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A132)
- DRILLCO 13/16, Spiral Flute 1/2" Shank Construction Reamer (427A152)
- DRILLCO 1", Spiral Flute 1/2" Shank NITRO Construction Reamer (427N164)
- DRILLCO 13/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N152)
- Drillco Reamers