Shop All Extra Long Drill Bits
Drillco
17/32, Extra Length Drill 18" OAL, 1/2" Shank
Mfr # 1318AR134
Zoro # G800869811
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Reduced Shank
- System of Measurement Fractional
- Size 17/32
- Material High Speed Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1318AR134
- Zoro # G800869811
- UPC # 45996692389
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 17/32 |
Details
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 118° Point |
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Armature, 120V 4X4 (53298652010)
- ZORO SELECT Die Set, Standard, 4 Punches, 4 I.D. Pilots (40200)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/4"R (CF900)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- DRILLCO #20, 6 in. AIRCRAFT EXT DRILLS - 1180 (1180A020)
- DRILLCO 13/16, Extra Length Drill 18" OAL (1318A152)
- DRILLCO 3/4, Extra Length Drill 18" OAL, 1/2" Shank (1318AR148)
- DRILLCO 9/64, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A109)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILLCO 13/32, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A126)
- DRILL AMERICA 1/2"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/2)
- Drillco Extra Long Drill Bits