Shop All Construction Reamers
Drillco
1.7/16 Spiral Flute NITRO Construction Reamer
Mfr # 427N228
Zoro # G500869968
original price:
$213.97
6% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.7/8
- Material High Speed Steel
- Shank Type 3 Flats, Reduced Shank
- Size 1.7/16
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 427N228
- Zoro # G500869968
- UPC # 45997095776
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 6.7/8 |
Size | 1.7/16 |
Flute Length | 5 |
Details
Material | High Speed Steel |
Shank Type | 3 Flats, Reduced Shank |
Finish | Black & Gold |
Flute Type | Spiral Flute |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23472BP)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.047x0.07" (EMGN-.047-SF3)
- AMMCO Carbide Insert Bit, Negative Rake, PK2 (6914-2)
- WESTWARD Ball Bearing Slides, 10 in. x 35mm, PR (GGS_51211)
- DRILLCO 1" Straight Flute Hex Nut Car Length Construction Reamer (150HX164)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- DRILLCO 3/8, Spiral Flute 3/8" Shank NITRO Construction Reamer (427N124)
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- DRILLCO 1-5/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A220)
- Drillco Construction Reamers