Shop All Combined Drill & Countersinks
Drillco
17, DRILL & COUNTRSINK - 3500E
Mfr # 350E017
Zoro # G110371479
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Size 17
- Measurement System Inch
- Overall Length (In.) 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350E017
- Zoro # G110371479
- UPC # 45996999327
- Country of Origin China
- Category Combined Drill & Countersinks
Dimensions
Size | 17 |
Overall Length (In.) | 3-1/4 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- HHIP 9 Piece Keyway Broach Set (2006-0051)
- TENG TOOLS 32 Piece 1/4 Inch & 3/8 Inch Drive 12 Point SAE Shallow & Deep Chrome Vanadium Socket Set (TTAF3212)
- ULLMAN Inspection Mirror, Telescoping, 6-1/2in.L (HTS-2)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- CLEVELAND Countersink/Deburring Tool Set, 4 Pieces (C94589)
- Drillco Combined Drill & Countersinks