Shop All Thread Forming Taps
Drillco
16MM X 2.00, CARBON TAPER TAP - 2000C
Mfr # 20C160AT
Zoro # G510370829
product price: $6.35
/ea
Sold in multiples of 3 for $19.05
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4 in
- Tap Material Carbon
- Tap Size 16mm
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 20C160AT
- Zoro # G510370829
- UPC # 45996792935
- Country of Origin China
- Category Thread Forming Taps
Dimensions
Overall Length | 3-3/4 in |
Tap Size | 16mm |
Tap Dimension Type | Metric |
Details
Tap Material | Carbon |
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334B)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9680)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J78418MP)
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- DRILLCO 36MM-3.00 4FL TAPER TAP - 2800 (28A360BT)
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- DRILLCO 6MM X 1.00, CARBON BOTTOM TAP - 2000C (20C060AB)
- DRILLCO 4-40, CARBON TAPER TAPS - 2000C (20C004CT)
- DRILLCO 1/4-28, HSS BOTTOMING TAP - 2000 (20A116FB)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- Drillco Taps