Shop All Tap Sets
Drillco
16MM-1.50 4FL TAP SET - 2800
Mfr # 28A160BS
Zoro # G110371325
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Tap Material High Speed Steel
- Tap Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Metric |
Tap Size | 16mm |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4614)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- GROZ C Clamp, Ductile, 10" (35804)
- KO-KEN Universal Socket 15mm 75mm 3/8 Sq. Drive (3340M.75-15)
- DRILLCO 8.0MM-1.25 4FL TAP SET - 2800 (28A080AS)
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- DRILLCO 1/4-28, HSS TAPS SETS - 2000 (20A116FS)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- DRILLCO 5/8-11, NITRO TAP SET - 2000N (20N140CS)
- DRILLCO 20mm x 2.5, Metric Tap Set (28E200AS)
- DRILLCO 22mm x 2.5, Metric Tap Set (28E220AS)
- Drillco Tap Sets