Shop All Thread Forming Taps
Drillco
16MM-1.50 4FL PLUG TAP - 2800
Mfr # 28A160BP
Zoro # G810371359
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 16mm
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 28A160BP
- Zoro # G810371359
- UPC # 45996897968
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Size | 16mm |
Tap Dimension Type | Metric |
Details
Tap Material | High Speed Steel |
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 5 Pc (10Z756)
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- PROTO Proto J5260 3/8" Drive Extension 3" (J5260)
- DRILLCO 2-56, HSS TAPER TAPS - 2000 (20A002CT)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- DRILLCO 4MM X 0.70, CARBON BOTTOM TAP - 2000C (20C040AB)
- DRILLCO 30MM-3.50 4FL BOTTOM TAP - 2800 (28A300AB)
- DRILLCO 3/4-10, HSS BOTTOMING TAP - 2000 (20A148CB)
- DRILLCO 1/4-20, HSS TAPER TAPS - 2000 (20A116CT)
- DRILLCO 6-32, CARBON PLUG TAPS - 2000C (20C006CP)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes (17242)
- Drillco Thread Forming Taps