Shop All Drill Bit Sets
Drillco
15PC TiN Tipped Drill Set 1/16-1/2 BY 32nds
Mfr # 450T15
Zoro # G200869664
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish TiN Tip
- Size 15pc
- Shank Type Straight Shank
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 450T15
- Zoro # G200869664
- UPC # 45997190587
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Size | 15pc |
Details
Material | High Speed Steel |
Finish | TiN Tip |
Shank Type | Straight Shank |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 2-3/4in. Tip, 9in. L, Electrician (94505)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- DEXTER RUSSELL Jumbo Style Steak Knife 4.75 In Jumbo Style, 9-1/4" L (31365)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 46 mm L.255 mm (42040046)
- DRILLCO 26PC NITRO DRILL SET A-Z (400N26)
- DRILLCO 29PC DRILL PAL SET 1/16-1/2 BY 64ths (400FW29)
- DRILLCO 5PC IMP COBALT DRILL SET 9/16-1" BY 8THS (1000EC5)
- DRILLCO 60PC HD DRILL BIT SET #1-#60 (400HD60)
- DRILLCO 13PC DRILL SET 1/16-1/4 BY 64ths Left Hand Drill (200LH13)
- DRILLCO 21PC COBALT DRILL SET 1/16-3/8 BY 64ths (500A21)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159-TN TiN HSS 1/16-1/2x1/64 (54128)
- Drillco Drill Bits