Shop All Drill Bit Sets
Drillco
15PC NITRO MECHANICS SET 1/16-1/2 BY 32ths
Mfr # 350N15
Zoro # G300869618
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 15pc
- Point Angle 135° Point
- Shank Type 3-Flats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 350N15
- Zoro # G300869618
- UPC # 45997491301
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 15pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Point Angle | 135° Point |
Shank Type | 3-Flats |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1 (7755-8)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (01573)
- WESTWARD Alloy Steel Die, 7/16-20 UNF (CCT1060-115)
- PROTO Velocity Top Chest, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07BK)
- DRILLCO 32PC S&D "FLAT" STAND SET 1/2-1" BY 64TH W/Drill (1000F32)
- DRILLCO 5PC DRILL BIT SET 9/16-1" 8ths (1000A5)
- DRILLCO 8PC S&D NITRO DRILL SET 9/16-1" BY 16ths (1000N8)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- DRILLCO 26PC DRILL BIT SET A-Z (200A26)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (400F29)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- Drillco Drill Bits