Shop All Drill Bit Sets
Drillco
15PC HD DRILL BIT SET 1/16-1/2 BY 32nds
Mfr # 400HD15
Zoro # G600869660
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black Oxide
- Size 15pc
- Point Angle 135° Point
- Shank Type Straight Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 400HD15
- Zoro # G600869660
- UPC # 45997491462
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 15pc |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Point Angle | 135° Point |
Shank Type | Straight Shank |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Red/Yellow/Blue, Canvas, 1 Pockets (5539LCPAK)
- HANSON 9 Piece Fractional Bolt Extractor Set (54009)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- DRILLCO 29PC STUBY DRILL BIT SET 1/16-1/2 BY 64ths (300A29)
- DRILLCO 29PC IMP COBALT DRILL SET 1/16 - 1/2 BY 64THS Drill Pal (500EW29)
- DRILLCO 15PC COBALT DRILL BIT SET 1/16-1/2 BY 32nds (500A15)
- DRILLCO 29PC MECH. DRILL BIT SET 3/8 SHK 1/16-1/2 BY 64THS (1045N29)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (200A29)
- DEWALT 10 - 24 NC Tap & No. 25 Drill Bit (DWA1404)
- Drillco Drill Bits