Shop All Drill Bit Sets
Drillco
15PC 3/8" SHANK NITRO SET 1/16-1/2 BY 32nds
Mfr # 1035N15
Zoro # G500869623
Sold in multiples of 6 for $389.10
$389.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Black & Gold
- Size 15pc
- Shank Type Reduced Shank
- Point Angle 135° Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1035N15
- Zoro # G500869623
- UPC # 45997490700
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 15pc |
Details
Material | High Speed Steel |
Finish | Black & Gold |
Shank Type | Reduced Shank |
Point Angle | 135° Point |
Description
Drill Sets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Impact Socket (SID22038)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401114520)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- DRILLCO 21PC HD DRILL BIT SET 1/16-3/8 BY 64ths (400HDE21)
- DRILLCO 5PC S & D "FLAT" DRILL BIT SET 9/16-1" BY 8THS (1000F5)
- DRILLCO 29PC COBALT DRILL PAL 1/16-1/2 BY 64ths (500AW29)
- DRILLCO 13PC DRILL BIT SET BRIGHT 1/16-1/4 200 (200B13)
- DRILLCO 13PC METRIC SET 1mm-7mm BY .5mm (800A13)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- DRILLCO 21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32 (500E21V)
- Drillco Drill Bit Sets