Shop All Bridge Reamers
Drillco
15/32, Bridge Reamer Taper Shank Straight Flute
Mfr # 420A130
Zoro # G600869301
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight Flute
- Flute Length 5.1/8
- Overall Length 9
- Finish Black Oxide
- Size 15/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 420A130
- Zoro # G600869301
- UPC # 45997094250
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 5.1/8 |
Overall Length | 9 |
Size | 15/32 |
Point Diameter | 0.28125 |
Details
Flute Type | Straight Flute |
Finish | Black Oxide |
Shank Type | Taper Shank |
Material | High Speed Steel |
System of Measurement | Fractional |
Morse Taper | 2 |
Description
Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Wrench Rat Comb, 14Mm, Tether Ready (8506504-03)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/2In, 6pt, Black Oxide (6228)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 5/8in (KM3/4-5/8)
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Straight Flute (420A232)
- DRILLCO 1", Bridge Reamer Taper Shank Spiral Flute (425A164)
- DRILLCO 1-1/8, Bridge Reamer Taper Shank Spiral Flute (425A208)
- DRILLCO 1-3/16, Bridge Reamer Taper Shank Spiral Flute (425A212)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Spiral Flute (425A232)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36023)
- Drillco Reamers