Shop All Chucking Reamers
Drillco
15/16, S/S HEL FLUT CHUCK REAMER -4375E
Mfr # 437E160
Zoro # G410371513
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Inch
- Overall Length 10 in
- Size 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 437E160
- Zoro # G410371513
- UPC # 45997098135
- Country of Origin China
- Category Chucking Reamers
Dimensions
Overall Length | 10 in |
Size | 15/16 in |
Details
Material - Machining | High Speed Steel |
Measurement System | Inch |
Description
Straight Shank Chucking Reamers are designed for general purpose reaming in machines such as drill presses, turret lathes, and screw machines. They have shorter and deeper flutes than hand reamers. They are regularly pointed with a 45° chamfer and are suitable for machine reaming a wide range of materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dw9096-n Battery (DW9096-N BATTERY DEWALT)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- BIG HORN Large Table Saw Push Button Switch with Emergency STOP Cover (18806)
- MILWAUKEE TOOL 1/2" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6726)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- DRILLCO 3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E124)
- DRILLCO 8.0MM, S/S STR FLUTE CHUCK REAMER - 4350E (435E080)
- DRILLCO 11/16, S/S STR FLUTE CHUCK REAMER - 4300E (430E144)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- DRILLCO 3.0MM, S/S STR FLUTE CHUCK REAMER - 4350E (435E030)
- DRILLCO 17/32, S/S HEL FLUT CHUCK REAMER -4375E (437E134)
- Drillco Chucking Reamers