Shop All Construction Reamers
Drillco
15/16 Spiral Flute Nut Shank NITRO Construction Reamer
Mfr # 125SF160
Zoro # G400869891
original price:
$125.67
5% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.3/8
- Flute Length 7.3/8
- Shank Type Hex Nut
- Material High Speed Steel
- Flute Type Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 125SF160
- Zoro # G400869891
- UPC # 45996691047
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 9.3/8 |
Flute Length | 7.3/8 |
Size | 15/16 |
Details
Shank Type | Hex Nut |
Material | High Speed Steel |
Flute Type | Spiral Flute |
Finish | Black & Gold |
System of Measurement | Fractional |
Description
Manufactured from a premium grade of m-7N molybdenum high speed steel. The Nitro Heavy-Duty Construction Reamers have a Ferritic Nitro Carburizing surface treatment, which gives a hard, protective layer to the reamer. This increases hardness (Rc 75-80) without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-6-CS)
- KLEIN TOOLS Utility Knife Blades, 10-Pack (44124)
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- FERNDALE MACHINERY Lead/Feed Screw Guard, 24 in. L (IR-COIL-24)
- DRILLCO 13/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF152)
- DRILLCO 7/8 Spiral Flute Nut Shank NITRO Construction Reamer (125SF156)
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- DRILLCO 1-3/8 Spiral Flute Construction Reamer (427A224-132)
- DRILLCO 3pc HSS Multi-Step Reamer Set, #1 - #3 (470SESET)
- DRILLCO 3/4, Spiral Flute Hex Nut Shank Bridge Reamer (429A148)
- KODIAK CUTTING TOOLS 11/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496931)
- Drillco Reamers