Shop All Bridge Reamers
Drillco
15/16 Spiral Flute Car Reamer 3MT
Mfr # 175H160
Zoro # G100870371
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral Flute
- Flute Length 5
- Overall Length 9.1/2
- Shank Type Taper Shank
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 175H160
- Zoro # G100870371
- UPC # 45996697674
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Flute Length | 5 |
Overall Length | 9.1/2 |
Size | 15/16 |
Details
Flute Type | Spiral Flute |
Shank Type | Taper Shank |
Finish | Black Oxide |
Material | High Speed Steel |
System of Measurement | Fractional |
Morse Taper | 3 |
Description
Car Reamers are of similar design to Bridge Reamers except that they have shorter flutes and overall lengths. The shorter length permits their use in cramped quarters where Bridge Reamers cannot enter. The approximate length of the tapered section is 50% of the total flute length. The normal tolerance on the full diameter is greater than that used for other types of machine reamers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Float, Sq End, 16 x3-1/8 x1/16 In (145D)
- TEKTON 3/8 Inch Drive x 5/32 Inch Hex Bit Impact Socket (SIB12202)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #19 (44289)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide, Tri-Master Series (89540TRB154570)
- DRILLCO 1-1/2, Bridge Reamer Taper Shank Spiral Flute (425A232)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- DRILLCO 1" Spiral Flute Car Reamer 3MT (175H164)
- DRILLCO 1-1/8, Bridge Reamer Taper Shank Spiral Flute (425A208)
- DRILLCO 3/4, Bridge Reamer Taper Shank Spiral Flute (425A148)
- DRILLCO 1-9/16, Bridge Reamer Taper Shank Spiral Flute (425A236)
- DRILL AMERICA 1-5/8" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-5/8)
- Drillco Bridge Reamers