Shop All Reduced Shank Drill Bits
Drillco
15/16, S&D DRILL 1/2 in. SHANK - 1000E
Mfr # 1000E160
Zoro # G210372154
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 15/16 in
- Drill Bit Material High Speed Steel
- Shank Dia. 1/2 in
- Overall Length 6 in
- System Of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drillco
- MFR # 1000E160
- Zoro # G210372154
- UPC # 45996596205
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 15/16 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Details
Drill Bit Material | High Speed Steel |
System Of Measurement | Inch |
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NT, (NTP2R)
- DAYTON Belt Sander, 51 1/4 in (55MJ90)
- DICKIES Handyman Bag, 16", 16" (57031)
- ECONOLINE Barrel Ring (414437)
- DRILLCO 1-15/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E230)
- DRILLCO 1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF (1000EF214)
- DRILLCO 31/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E162)
- DRILLCO 3/4, 3-FLAT S&D DRILL 1/2 in. SHANK - 1000F (1000F148)
- DRILLCO 49/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E149)
- DRILLCO 51/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E151)
- DRILL AMERICA 15/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X15/32)
- Drillco Drill Bits