Shop All Shank Drill Bits
Drillco
15/16, Cobalt S&D Drill
Mfr # 1000C160
Zoro # G800870329
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cobalt
- Point Angle 118° Point
- Finish Bronze
- Size 15/16
- Shank Type Reduced Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drillco
- MFR # 1000C160
- Zoro # G800870329
- UPC # 45996595888
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Size | 15/16 |
Details
Material | Cobalt |
Point Angle | 118° Point |
Finish | Bronze |
Shank Type | Reduced Shank |
System of Measurement | Fractional |
Description
Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Guard (N037746)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Deep Socket, black oxide (6942)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" Lug Back Large Measuring Range Dial Indicator (5122-4210)
- DRILLCO 61/64, Cobalt S&D Drill (1000EC161)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- DRILLCO 25/32, Cobalt S&D Drill (1000C150)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- Drillco Shank Drill Bits